Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 206-52026-JN

  • Zoro # G908379533


product price: $117.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-52026-JN
Zoro #
G908379533
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 206-52026, 920762; Fits Denso: 021040-1370; General Motors: 22732028; JAndN Electrical Products: 206-52005, 206-52026; ZM Solenoids: ZM95.005.51-: Left Hand Threads@ Counter Clockwise Locking Direction, CRITICAL NOTE: ZM Decoupler Version, GROOVE OD: 2.272, GROOVE OD: 57.700mm, GROOVE TYPE: Serpentine, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 6, OD: 2.480, OD: 63 mm, PULLEY TYPE: Decoupler, QUALITY TYPE: Premium Brazil, THICKNESS: 48.100 mm, THREAD SIZE: M14-1.5Replaces Part Numbers: 206-52026

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.