Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JAndN Electrical Products Pulley

  • Mfr # 207-14001-JN

  • Zoro # G308379751


product price: $36.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207-14001-JN
Zoro #
G308379751
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-CENTER OF GROOVE TO REAR: 0.311, CENTER OF GROOVE TO REAR: 7.900mm, GROOVE OD: 2.461, GROOVE OD: 62.500mm, GROOVE TYPE: Serpentine, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 7, NUT RECESS: 0.724, NUT RECESS: 18.400mm, OD: 2.650, OD: 67.300 mm, PULLEY TYPE: Solid, THICKNESS: 35 mm-Arrowhead: 207-14001; Fits Ford: F5UU10A352A1A, F5UU10A352A2A, F5UZ10344A, GP707Replaces Part Numbers: 207-14001

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.