Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 207-24003-JN

  • Zoro # G808379541


product price: $39.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207-24003-JN
Zoro #
G808379541
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-GROOVE OD: 2.283, GROOVE OD: 58mm, GROOVE TYPE: Serpentine, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 7, OD: 2.535, OD: 64.400 mm, PULLEY TYPE: Clutch, QUALITY TYPE: Premium Brazil, THICKNESS: 39.200 mm, THREAD SIZE: M16-1.5-Arrowhead: 207-24006, ZN5452; Fits Bosch: F00M349878, F00M391108, F00M391121, F00M391125, F00M991221, F00M991916; JAndN Electrical Products: 207-24005, 207-24006; Mazda: U201-18W10; Toyota: 27415-0L040; Valeo: 588057; Zen S.A.: 5452Replaces Part Numbers: 207-24003

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.