Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 207-24007-JN

  • Zoro # G408379712


product price: $102.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207-24007-JN
Zoro #
G408379712
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 207-24007; Fits BMW: 12-31-7-560-678; Fits Bosch: 0121C00401, F00M349824, F00M349899, F00M349899000, F00M391158, F00M991260-: Includes Clover, COMPOSITION: Steel, GROOVE OD: 1.929, GROOVE OD: 49mm, GROOVE TYPE: Serpentine, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 7, OD: 2.087, OD: 53 mm, PULLEY TYPE: Clutch, THICKNESS: 34.500 mm, THREAD SIZE: M16-1.5Replaces Part Numbers: 207-24007

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.