Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 207-52003-JN

  • Zoro # G708379641


product price: $118.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207-52003-JN
Zoro #
G708379641
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 920954, ZM95.005.03; Fits Denso: 021040-1970; JAndN Electrical Products: 207-52011, 207-52016, 207-52019; Toyota: 27415-0W010, 27415-0W010A, 27415-0W010B, 27415-0W130, 27415-0W130A, 27415-0W131; ZM Solenoids: ZM95.005.03-: Includes Cover, CENTER OF GROOVE TO REAR: 0.374, CENTER OF GROOVE TO REAR: 9.500mm, CRITICAL NOTE: Litens Decoupler Version, GROOVE OD: 2.067, GROOVE OD: 52.500mm, GROOVE TYPE: Serpentine, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 7, OD: 2.362, OD: 60 mm, PULLEY TYPE: Decoupler, QUALITY TYPE: OEM, THICKNESS: 40 mm, THREAD SIZE: M14-1.5Replaces Part Numbers: 207-52003

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.