Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 207-52005-JN

  • Zoro # G408379668


product price: $169.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207-52005-JN
Zoro #
G408379668
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-: Includes Cover, CENTER OF GROOVE TO REAR: 0.354, CENTER OF GROOVE TO REAR: 9mm, CRITICAL NOTE: Litens Decoupler Version, GROOVE OD: 2.067, GROOVE OD: 52.500mm, GROOVE TYPE: Serpentine, ID: 0.591, ID: 15 mm, NUMBER OF GROOVES: 7, OD: 2.323, OD: 59 mm, PULLEY TYPE: Decoupler, QUALITY TYPE: OEM, THICKNESS: 50.200 mm, THREAD SIZE: M14-1.5-Arrowhead: 920833; JAndN Electrical Products: 207-52013; Toyota: 27415-0W051, 27415-0W052, 27415-0W052A; Zen S.A.: 6001; ZM Solenoids: ZM95.005.11Replaces Part Numbers: 207-52005

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.