Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 207-52009-JN

  • Zoro # G408379774


product price: $93.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207-52009-JN
Zoro #
G408379774
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-GROOVE OD: 1.969, GROOVE OD: 50mm, GROOVE TYPE: Serpentine, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 7, OD: 2.402, OD: 61 mm, PULLEY TYPE: Clutch, THICKNESS: 41.200 mm, THREAD SIZE: M14-1.5-Arrowhead: 920802, AND5030, ZM95.005.02, ZN5502; Facet Drives: 9-8214; JAndN Electrical Products: 207-52004, 207-52012, 207-52014; Toyota: 27415-0W040, 27415-0W040-A, 27415-0W040-B, 27415-0W040-C; Zen S.A.: 5502Replaces Part Numbers: 207-52009

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.