Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 207-52010-JN

  • Zoro # G308379676


product price: $138.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207-52010-JN
Zoro #
G308379676
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-: Includes Cover, GROOVE OD: 2.264, GROOVE OD: 57.500mm, GROOVE TYPE: Serpentine, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 7, OD: 2.480, OD: 63 mm, PULLEY TYPE: Decoupler, THICKNESS: 40.900 mm, THREAD SIZE: M14-1.5-Arrowhead: 920025; Fits Honda: 31141-5A2A01, 31141-5A2A010M4; ZM Solenoids: ZM95.010.05, ZM95.012.05Replaces Part Numbers: 207-52010

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.