Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 207-52016-JN

  • Zoro # G508379568


product price: $73.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207-52016-JN
Zoro #
G508379568
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 920954, AND5038, ZM95.005.03, ZN5503; JAndN Electrical Products: 207-52003, 207-52011, 207-52019; Toyota: 27415-0W010, 27415-0W130, 27415-0W131; Zen S.A.: 5503-CRITICAL NOTE: Clutch Type Version, GROOVE OD: 2.075, GROOVE OD: 52.700mm, GROOVE TYPE: Serpentine, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 7, OD: 2.319, OD: 58.900 mm, PULLEY TYPE: Clutch, QUALITY TYPE: Standard, THICKNESS: 40.600 mm, THREAD SIZE: M14-1.5Replaces Part Numbers: 207-52016

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.