Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 207-52021-JN

  • Zoro # G408379620


product price: $137.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207-52021-JN
Zoro #
G408379620
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info Includes Cover, COLOR Black Painted, CRITICAL NOTE Litens Decoupler Version, GROOVE OD 1902, GROOVE OD 48300mm, GROOVE TYPE Serpentine, ID 0669, ID 17 mm, NUMBER OF GROOVES 7, OD 2130, OD 54100 mm, PULLEY TYPE Decoupler, QUALITY TYPE OEM, THICKNESS 45200 mm, THREAD SIZE M1415Replaces Part Numbers 20752021

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.