Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 208-01003-JN

  • Zoro # G708379740


product price: $87.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208-01003-JN
Zoro #
G708379740
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: ADR5084; Cummins: 3918275, 3925852; JAndN Electrical Products: 208-01003-CENTER OF GROOVE TO REAR: 0.465, CENTER OF GROOVE TO REAR: 11.800mm, GROOVE OD: 2.315, GROOVE OD: 58.800mm, GROOVE TYPE: Serpentine, ID: 0.874, ID: 22.200 mm, KEYWAY WIDTH: 0.157, KEYWAY WIDTH: 4mm, NUMBER OF GROOVES: 8, NUT RECESS: 0.295, NUT RECESS: 7.500mm, OD: 2.535, OD: 64.400 mm, PULLEY TYPE: Solid, THICKNESS: 41.400 mmReplaces Part Numbers: 208-01003

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.