Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 208-01004-JN

  • Zoro # G908379557


product price: $59.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208-01004-JN
Zoro #
G908379557
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-GROOVE OD: 2.939, GROOVE OD: 74.650mm, GROOVE TYPE: Serpentine, ID: 0.876, ID: 22.250 mm, KEYWAY WIDTH: 0.150, KEYWAY WIDTH: 3.800mm, NUMBER OF GROOVES: 8, NUT RECESS: 0.183, NUT RECESS: 4.650mm, OD: 2.943, OD: 74.750 mm, PULLEY TYPE: Solid, THICKNESS: 38.850 mm-Arrowhead: ADR5071; Cummins: 3400880; JAndN Electrical Products: 208-01004Replaces Part Numbers: 208-01004

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.