Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JAndN Electrical Products Pulley

  • Mfr # 208-12001-JN

  • Zoro # G108379647


product price: $47.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208-12001-JN
Zoro #
G108379647
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: ADR5058; Cummins: 3908560; JAndN Electrical Products: 208-12007; JANNCO: 208-12001BFS-: Includes Tapered Collar #211-12002, CENTER OF GROOVE TO REAR: 0.496, CENTER OF GROOVE TO REAR: 12.600mm, COMPOSITION: Steel, GROOVE OD: 2.299, GROOVE OD: 58.400mm, GROOVE TYPE: Serpentine, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 8, NUT RECESS: 1.193, NUT RECESS: 30.300mm, OD: 2.492, OD: 63.300 mm, PULLEY TYPE: Solid, THICKNESS: 45 mmReplaces Part Numbers: 208-12001

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.