Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JAndN Electrical Products Pulley

  • Mfr # 208-24000-JN

  • Zoro # G508379681


product price: $224.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208-24000-JN
Zoro #
G508379681
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-: Includes Cover, CENTER OF GROOVE TO REAR: 0.161, CENTER OF GROOVE TO REAR: 4.100mm, GROOVE OD: 2.189, GROOVE OD: 55.600mm, GROOVE TYPE: Serpentine, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 8, OD: 2.354, OD: 59.800 mm, PULLEY TYPE: Decoupler, THICKNESS: 41.500 mm, THREAD SIZE: M16-1.5-Arrowhead: 920650; Fits Bosch: 1125601596; Fits John Deere: 362D08C, AL156091, AL166836, L112969, L12669Replaces Part Numbers: 208-24000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.