Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 208-24003-JN

  • Zoro # G708379771


product price: $85.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208-24003-JN
Zoro #
G708379771
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 208-24005, ABO5041, F-556234.02, ZN5519; Fits Bosch: F00M991252, F-00M-991-252; JAndN Electrical Products: 208-24003, 208-24005, 208-24008; Zen S.A.: 5519-: Includes Cover, CENTER OF GROOVE TO REAR: 0.173, CENTER OF GROOVE TO REAR: 4.400mm, GROOVE OD: 2.280, GROOVE OD: 57.900mm, GROOVE TYPE: Serpentine, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 8, OD: 2.472, OD: 62.800 mm, PULLEY TYPE: Clutch, QUALITY TYPE: Premium Brazil, THICKNESS: 37.900 mm, THREAD SIZE: M16-1.5Replaces Part Numbers: 208-24003

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.