Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 208-40000-JN

  • Zoro # G008379662


product price: $96.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208-40000-JN
Zoro #
G008379662
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-CENTER OF GROOVE TO REAR: 0.760, CENTER OF GROOVE TO REAR: 19.300mm, GROOVE OD: 1.969, GROOVE OD: 50mm, GROOVE TYPE: Serpentine, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 8, OD: 2.126, OD: 54 mm, PULLEY TYPE: Clutch, QUALITY TYPE: Premium Brazil, THICKNESS: 51.900 mm, THREAD SIZE: M16-1.5-Arrowhead: AVA5007; JAndN Electrical Products: 208-40001; Mercedes: 642-150-07-60; Valeo: 595239; Zen S.A.: 5563Replaces Part Numbers: 208-40000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.