Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 209-01000-JN

  • Zoro # G308379607


product price: $42.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209-01000-JN
Zoro #
G308379607
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: ADR5024; Detriot Diesel: 5145471; JAndN Electrical Products: 209-01000; Other OEMS: 5145471-CENTER OF GROOVE TO REAR: 0.346, CENTER OF GROOVE TO REAR: 8.800mm, GROOVE OD: 2.874, GROOVE OD: 73mm, GROOVE TYPE: Serpentine, ID: 0.874, ID: 22.200 mm, KEYWAY WIDTH: 0.157, KEYWAY WIDTH: 4mm, NUMBER OF GROOVES: 9, NUT RECESS: 0.240, NUT RECESS: 6.100mm, OD: 2.874, OD: 73 mm, PULLEY TYPE: Solid, THICKNESS: 40.500 mmReplaces Part Numbers: 209-01000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.