Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JAndN Electrical Products Solenoid

  • Mfr # 240-01125-JN

  • Zoro # G108377704


product price: $78.65
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-01125-JN
Zoro #
G108377704
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-QUALITY TYPE: Standard, VOLT: 12, CONDITION: New, MOUNTING: Flat 180 F180, DUTY CYCLE: Continuous, MATERIAL: Metal, CONTACT MATERIAL: Copper, NO OF TERMINALS: 4, : SPST @Normally Open Contacts @Insulated Base @12.2mm X 7mm Slotted Mounting Holes @5/16-24 Threaded B+ And Motor Studs @10-32 Threaded Activate And Ground Terminals, MOUNTING EAR DISTANCE 1: 2.244, MOUNTING EAR DISTANCE 1: 57mm-Arrowhead: CH24213, SPL6008, SPL6021; Fits Chrysler Motors: 3635820; Cole Hersee: 24059, 24059BX, 24143, 24213-BX; Fits Delco: 1114208, 1114214, 1114217, 1114218, 1114223, 1114227, 1114534, 1114547, 1118820; Fits Ford: SWX88; JAndN Electrical Products: 240-01000, 240-01004, 240-01125; Prestolite: 15-132, 15-236, 15-311, 15-316, 15-88, SA4201, SAS4201, SAS4213, SAS4223, SAS5201A, SAS5203, SAS5203A, SBC4201BReplaces Part Numbers: 240-01125

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.