Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JAndN Electrical Products Solenoid

  • Mfr # 240-14016-JN

  • Zoro # G308377702


product price: $37.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-14016-JN
Zoro #
G308377702
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-VOLT: 6, CONDITION: New, MOUNTING: Flat 180 F180, DUTY CYCLE: Continuous, MATERIAL: Plastic, CONTACT MATERIAL: Copper, NO OF TERMINALS: 3, : 2 10mm X 7mm Slotted Mounting Holes @25/16-18 Threaded Studs @110-32 Threaded Stud, MOUNTING EAR DISTANCE 1: 2.087, MOUNTING EAR DISTANCE 1: 53mm-Arrowhead: 10-FO102, 7-1024, CH24041, SFD6002; Cole Hersee: 24041, 24041BX, 24041-BX; Fits Delco: 1114539, 1114540; Fits Ford: B5A11450A, B5A-11450-A, F0-2300, FAB11450B, FDH11450A, SAW4604, SAW-4604, SW2, SWX225, U925, U926, U928; JAndN Electrical Products: 240-14016; Prestolite: 15-160, 15-168, SAW4601MReplaces Part Numbers: 240-14016

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.