Zoro Homepage

JAndN Electrical Products Solenoid

  • Mfr # 240-14018-JN

  • Zoro # G908377782


product price: $47.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-14018-JN
Zoro #
G908377782
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 10A-F1025, 7-1025, 7701025HDSEP, CH24021, ZM401; Atlantic Quality Parts: 1100-0207, 1100-0212; Cole Hersee: 24021, 24021BX, 24021-BX, 24136, M24021; Fits Delco: U930, U939; EMP: 4-5802; Fits Ford: 311006, B6AZ11450A, B6AZ-11450-A, D8DZ11450A, SW1080A, SW1162, SW1507, SW1507A, SW1507B, SW246, SW3, SW904; JAndN Electrical Products: 240-14000, 240-14018; Johnson Electric: 5130440, SO51304; Mercury Marine: 65057A1, 65057T1; Pollak: 52-305-01; Sierra Marine: 18-5802; Standard Motor Products: 0215481-001, SS581; United Technologies: 5130440, SO51304; ZM Solenoids: ZM401-QUALITY TYPE: Premium, VOLT: 12, CONDITION: New, MOUNTING: Flat 180 F180, DUTY CYCLE: Intermittent, MATERIAL: Plastic, CONTACT MATERIAL: Copper, NO OF TERMINALS: 4, : Grounded Base@ 10-32 I TerminalReplaces Part Numbers: 240-14018

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.