Zoro Homepage

JAndN Electrical Products Solenoid

  • Mfr # 240-20014-JN

  • Zoro # G408377794


product price: $84.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-20014-JN
Zoro #
G408377794
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: SPL6019; Clark Equipment: 13521; Cole Hersee: 24402, 24402BX; JAndN Electrical Products: 240-20014; Other OEMS: 70-6918; Prestolite: 15-326, 15-543, SBD4401; United Technologies: 5119140, SO51191-VOLT: 24, CONDITION: New, MOUNTING: Flat 180 F180, DUTY CYCLE: Continuous, MATERIAL: Metal, CONTACT MATERIAL: Copper, NO OF TERMINALS: 6, PACKAGING: Box, : SPDT @7mm X 13.5mm Mounting Slots @4 5/16-24 Threaded Studs @2 10-32 Threaded Studs, MOUNTING EAR DISTANCE 1: 2.244, MOUNTING EAR DISTANCE 1: 57mmReplaces Part Numbers: 240-20014

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.