Zoro Homepage

JAndN Electrical Products Solenoid

  • Mfr # 240-22145-JN

  • Zoro # G408377749


product price: $64.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-22145-JN
Zoro #
G408377749
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-VOLT: 12, CONDITION: New, MOUNTING: Flat 180 F180, DUTY CYCLE: Intermittent, MATERIAL: Plastic, CONTACT MATERIAL: Copper, NO OF TERMINALS: 3, : 2 7mm x 10mm Oblong Mounting Holes @ 2 5/16-24 Threaded Studs @1 10-32 Threaded Stud, MOUNTING EAR DISTANCE 1: 2.094, MOUNTING EAR DISTANCE 1: 53.200mm-Arrowhead: SMR6007; Fits Chrysler Motors: F177917; EMP: 4-5803; JAndN Electrical Products: 240-22145; OMC Outboard Marine Corp: 778021, 979774; Sierra Marine: 18-5803Replaces Part Numbers: 240-22145

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.