Zoro Homepage

JAndN Electrical Products Solenoid

  • Mfr # 240-22147-JN

  • Zoro # G208377710


product price: $70.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-22147-JN
Zoro #
G208377710
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-VOLT: 12, CONDITION: New, MOUNTING: Flat 180 F180, DUTY CYCLE: Continuous, MATERIAL: Plastic, CONTACT MATERIAL: Copper, NO OF TERMINALS: 4, PACKAGING: Box, : 2 13.5mm X 7mm Slotted Mounting Holes @2 5/16-24 Threaded Studs @210-32 Threaded Studs, MOUNTING EAR DISTANCE 1: 3.031, MOUNTING EAR DISTANCE 1: 77mm-Arrowhead: LPL6000; Carrier Transicold: 10-01088; JAndN Electrical Products: 240-22147; Meyer: 56134, 56134K; Trombetta: 684-1221-012; United Technologies: SO51189; Western Plow: 56131K2, 56131K-2Replaces Part Numbers: 240-22147

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.