Zoro Homepage

JAndN Electrical Products Solenoid

  • Mfr # 240-22217-JN

  • Zoro # G908377768


product price: $49.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-22217-JN
Zoro #
G908377768
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arctic Fits CAT: 0645-673; Arrowhead: SSE6018; JAndN Electrical Products: 240-22217; Fits Toro: 106-8245; Trombetta: 772-1221-212-VOLT: 12, CONDITION: New, MOUNTING: Flat 180 F180, DUTY CYCLE: Intermittent, MATERIAL: Plastic, CONTACT MATERIAL: Copper, NO OF TERMINALS: 4, : 1/4-20 B+ And Motor Studs @8-32 Ignition And Ground Studs With Spade Adapters @2 10mm x 7mm Slotted Mounting Holes, MOUNTING EAR DISTANCE 1: 2.343, MOUNTING EAR DISTANCE 1: 59.500mmReplaces Part Numbers: 240-22217

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.