Zoro Homepage

JAndN Electrical Products Solenoid

  • Mfr # 240-58007-JN

  • Zoro # G608377747


product price: $37.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-58007-JN
Zoro #
G608377747
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-VOLT: 12, CONDITION: New, MOUNTING: Flat 180 F180, DUTY CYCLE: Intermittent, MATERIAL: Metal, CONTACT MATERIAL: Copper, NO OF TERMINALS: 2, : 2 M6-1.0 Threaded Studs @2 6.8mm Mounting Holes @100mm Lead Length, MOUNTING EAR DISTANCE 1: 2.244, MOUNTING EAR DISTANCE 1: 57mm-Arrowhead: SCH6001; JAndN Electrical Products: 240-58007Replaces Part Numbers: 240-58007

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.