Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JAndN Electrical Products Starter

  • Mfr # 410-12134-JN

  • Zoro # G308364542


product price: $553.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-12134-JN
Zoro #
G308364542
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 6400, FAMILY: Fits Delco 37MT, VOLT: 12, POWER: 4.600 kw, HP: 6.169, CONDITION: New, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Direct Drive DD, NUMBER OF TEETH: 12, GEAR OD: 1.831, GEAR OD: 46.500mm, SOLENOID POSITION: 82, LENGTH: 13.449, LENGTH: 341.600 mm, MOUNT HOLE ID 1: 0.530, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE ID 2: 0.530, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE 3 TYPE: Unthreaded, INSULATED: TRUE, : CE Ground Stud, SOLENOID POSITION: 82 °-Arrowhead: SDR0126; CaseIH: 2011847C91; Fits Delco: 10461169, 1993969; JAndN Electrical Products: 410-12134R; JANNCO: 410-12134R; Lester: 6400Replaces Part Numbers: 410-12134

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.