Zoro Homepage

JAndN Electrical Products Starter

  • Mfr # 410-12279-JN

  • Zoro # G908364775


product price: $655.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-12279-JN
Zoro #
G908364775
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 6266, 6405, FAMILY: Fits Delco 37MT, VOLT: 24, POWER: 7 kw, HP: 9.387, CONDITION: New, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Direct Drive DD, NUMBER OF TEETH: 12, GEAR OD: 1.819, GEAR OD: 46.200mm, SOLENOID POSITION: 308, LENGTH: 13.449, LENGTH: 341.600 mm, MOUNT HOLE ID 1: 10mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 10mm, MOUNT HOLE 3 TYPE: Unthreaded, : With Pole Shoe Stud Ground Terminal, SOLENOID POSITION: 308 °-Arrowhead: SDR0015, SDR0120; Fits Caterpillar: 0R9727, 204-9742, 8C4774, 8C4775; Fits Delco: 10461402, 10461405, 10478811, 1993831, 1993918, 323-958; JAndN Electrical Products: 410-12279R; JANNCO: 410-12279R; Lester: 6266, 6405Replaces Part Numbers: 410-12279

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.