Zoro Homepage

JAndN Electrical Products Starter

  • Mfr # 410-12454-JN

  • Zoro # G908365178


product price: $604.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-12454-JN
Zoro #
G908365178
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: D8200435, SDR0475, SDR0481; Cummins: 5284105, 5284106; Fits Delco: 8200435; JAndN Electrical Products: 410-12242, 410-12454, 410-12687, 410-12711; Lester: 6823-LESTER: 6823, FAMILY: Fits Delco 39MT, FAMILY TYPE: 550, VOLT: 24, POWER: 9 kw, HP: 12.069, CONDITION: New, QUALITY TYPE: Standard, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Planetary Gear Reduction PLGR, NUMBER OF TEETH: 12, GEAR OD: 1.819, GEAR OD: 46.200mm, SOLENOID POSITION: 82, LENGTH: 14.323, LENGTH: 363.800 mm, MOUNT HOLE ID 1: 16.700mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 16.700mm, MOUNT HOLE 3 TYPE: Unthreaded, HOUSING ROTATABLE: TRUE, OVERCRANK PROTECTION: TRUE, SEMI SOLID LINK: TRUE, WET CLUTCH SEAL: TRUE, : IMS Relay Installed, SOLENOID POSITION: 82 °Replaces Part Numbers: 410-12454

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.