Zoro Homepage

JAndN Electrical Products Starter

  • Mfr # 410-12578-JN

  • Zoro # G108364766


product price: $825.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-12578-JN
Zoro #
G108364766
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 6295, CRITICAL NOTE: Assembled by JAndN in Cincinnati, Ohio, USA of All New Components, FAMILY: Fits Delco 37MT, FAMILY TYPE: 350, VOLT: 12, POWER: 4.600 kw, HP: 6.169, CONDITION: New, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Direct Drive DD, NUMBER OF TEETH: 10, GEAR OD: 1.555, GEAR OD: 39.500mm, SOLENOID POSITION: 278, LENGTH: 13.449, LENGTH: 341.600 mm, MOUNT HOLE ID 1: 13.500mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 13.500mm, MOUNT HOLE 3 TYPE: Unthreaded, INSULATED: TRUE, OVERCRANK PROTECTION: TRUE, SEMI SOLID LINK: FALSE, WET CLUTCH SEAL: TRUE, SOLENOID POSITION: 278 °-Arrowhead: SDR0288; Fits Delco: 1993971; JAndN Electrical Products: 410-12578; Lester: 6295Replaces Part Numbers: 410-12578

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.