Zoro Homepage

JAndN Electrical Products Starter

  • Mfr # 410-12726-JN

  • Zoro # G308364580


product price: $154.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-12726-JN
Zoro #
G308364580
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 6968, VOLT: 12, POWER: 1.200 kw, HP: 1.609, CONDITION: New, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Permanent Magnet Gear Reduction PMGR, NUMBER OF TEETH: 10, GEAR OD: 1.079, GEAR OD: 27.400mm, LENGTH: 219.200 mm, LENGTH: 8.630, MOUNT HOLE ID 1: M10x1.25, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE ID 2: M10x1.25, MOUNT HOLE 2 TYPE: Threaded, REGISTRY OD: 2.756, REGISTRY OD: 70mm, : M8-1.25 B+ And Motor Studs@ Spade Type S Terminal Encased In Plastic Housing@ 2 M6-1.0 Threaded Heat Shield Mounting Holes@ 1 M6-1.0 Threaded Thru Bolt Extension, MOUNTING EAR DISTANCE 1: 103.600mm, MOUNTING EAR DISTANCE 1: 4.079-Arrowhead: 410-12726; Fits Delco: 8000465; Hyundai: 36100-3C151; Lester: 6968Replaces Part Numbers: 410-12726

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.