Zoro Homepage

JAndN Electrical Products Starter

  • Mfr # 410-12773-JN

  • Zoro # G908380775


product price: $664.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-12773-JN
Zoro #
G908380775
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech InfoCRITICAL NOTE Some OEM Applications Are NonOCP, 41012773 Is Equipped With An Integrated OCP System That Requires No Additional Wiring, FAMILY Fits Delco 38MT, VOLT 12, POWER 4300 kw, HP 5766, CONDITION New, ROTATION DIRECTION Clockwise, ELECTRIC STARTER TYPE Planetary Gear Reduction PLGR, NUMBER OF TEETH 12, GEAR OD 1724, GEAR OD 43800mm, LENGTH 12165, LENGTH 309 mm, MOUNT HOLE ID 1 14100mm, MOUNT HOLE 1 TYPE Unthreaded, MOUNT HOLE 2 TYPE Unthreaded, MOUNT HOLE ID 3 14100mm, MOUNT HOLE 3 TYPE Unthreaded, REGISTRY OD 3622, REGISTRY OD 92mm, JUMP START PROTECTION TRUE, OVERCRANK PROTECTION TRUE, WET CLUTCH SEAL FALSE, WARRANTY 1 Year, MOUNTING EAR DISTANCE 1 126400mm, MOUNTING EAR DISTANCE 1 4976Fits Delco 8200977, 8201084 Fits Mitsubishi M9T72578, PC2578 Paccar D611003001, D611006, D616002011 Peterbilt 1847916Replaces Part Numbers 41012773

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.