Zoro Homepage

JAndN Electrical Products Starter

  • Mfr # 410-12774-JN

  • Zoro # G308365617


product price: $738.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-12774-JN
Zoro #
G308365617
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 410-12774; Cummins: 5267908; Fits Delco: 8200374, 8200836, 8200958, 8201134; Leece Neville: M105302-FAMILY: Fits Delco 35MT 2nd Gen., FAMILY TYPE: 500, VOLT: 12, POWER: 4.300 kw, HP: 5.766, CONDITION: New, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Planetary Gear Reduction PLGR, NUMBER OF TEETH: 12, GEAR OD: 1.815, GEAR OD: 46.100mm, SOLENOID POSITION: 82.500, LENGTH: 14.016, LENGTH: 356 mm, MOUNT HOLE ID 1: 14mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 14mm, MOUNT HOLE 3 TYPE: Unthreaded, REGISTRY OD: 3.622, REGISTRY OD: 92mm, : Grounded, MOUNTING EAR DISTANCE 1: 127mm, MOUNTING EAR DISTANCE 1: 5, SOLENOID POSITION: 82.500 °Replaces Part Numbers: 410-12774

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.