Zoro Homepage

JAndN Electrical Products Starter

  • Mfr # 410-14103-JN

  • Zoro # G808365438


product price: $264.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-14103-JN
Zoro #
G808365438
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: SFD0101; Fits Bosch: SR514X; Fits Chrysler Motors: 3182772, 3182972, 3212235; Fits Delco: 10465081, 10465082; Fits Ford: C6FF11001B, C6FF-11001-B, C6FF11001D, C6FF-11001-D, C7FF11001B, C7FF-11001-B, D0FF11001B, D0FF-11001-B; JAndN Electrical Products: 410-14103; Lester: 3207-LESTER: 3207, VOLT: 12, CONDITION: New, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Direct Drive DD, NUMBER OF TEETH: 9, GEAR OD: 1, GEAR OD: 25.400mm, LENGTH: 10.484, LENGTH: 266.300 mm, MOUNT HOLE ID 1: 9.800mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE ID 2: 3/8-16, MOUNT HOLE 2 TYPE: Threaded, REGISTRY OD: 3.244, REGISTRY OD: 82.400mm, : B+ Stud On Side Of Field Fits Case.Replaces Part Numbers: 410-14103

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.