Zoro Homepage

JAndN Electrical Products Starter

  • Mfr # 410-22091-JN

  • Zoro # G808364738


product price: $49.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-22091-JN
Zoro #
G808364738
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 5910, VOLT: 12, CONDITION: New, ROTATION DIRECTION: Counter Clockwise, ELECTRIC STARTER TYPE: Permanent Magnet Direct Drive PMDD, NUMBER OF TEETH: 24, GEAR OD: 2.272, GEAR OD: 57.700mm, LENGTH: 170 mm, LENGTH: 6.693, MOUNT HOLE ID 1: 8.700mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNTING EAR DISTANCE 1: 3.831, MOUNTING EAR DISTANCE 1: 97.300mm-Arrowhead: SBS0042; Fits Briggs Andamp; Fits Stratton: 491308, 497453, 690658; Fits John Deere: LG497453, LG497543; Lester: 5910Replaces Part Numbers: 410-22091

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.