Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JAndN Electrical Products Starter

  • Mfr # 410-24325-JN

  • Zoro # G408380886


product price: $401.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-24325-JN
Zoro #
G408380886
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech InfoVOLT 12, POWER 2400 kw, HP 3218, CONDITION New, ROTATION DIRECTION Clockwise, ELECTRIC STARTER TYPE Direct Drive DD, NUMBER OF TEETH 10, GEAR OD 1551, GEAR OD 39400mm, LENGTH 11535, LENGTH 293 mm, MOUNT HOLE ID 1 12400mm, MOUNT HOLE 1 TYPE Unthreaded, MOUNT HOLE 2 TYPE Unthreaded, MOUNT HOLE ID 3 12400mm, MOUNT HOLE 3 TYPE Unthreaded, REGISTRY OD 3618, REGISTRY OD 91900mm, WARRANTY 1 Year, MOUNTING EAR DISTANCE 1 103800mm, MOUNTING EAR DISTANCE 1 4087, MOUNTING EAR DISTANCE 2 146400mm, MOUNTING EAR DISTANCE 2 5764Replaces Part Numbers 41024325

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.