Zoro Homepage

JAndN Electrical Products Starter

  • Mfr # 410-24326-JN

  • Zoro # G108365251


product price: $418.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-24326-JN
Zoro #
G108365251
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: IS0248, IS0525, MS301, MS392, SBO0249; Fits Bosch: 0-001-354-007, 0001354089, 0-001-354-089, 0001366003, 0-001-366-003, 0001366029, 0-001-366-029; JAndN Electrical Products: 410-24326; Lester: 18468; Letrika/Iskra: IS 0248, IS 0525; Lombardini: 56308; Fits Lucas Electric: LRS01262; Fits Mahle: MS301, MS392; Other OEMS: 56308-LESTER: 18468, VOLT: 12, POWER: 1.900 kw, HP: 2.548, CONDITION: New, ROTATION DIRECTION: Counter Clockwise, ELECTRIC STARTER TYPE: Direct Drive DD, NUMBER OF TEETH: 9, GEAR OD: 1.346, GEAR OD: 34.200mm, LENGTH: 12.874, LENGTH: 327 mm, MOUNT HOLE ID 1: 13.600mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, REGISTRY OD: 3.276, REGISTRY OD: 83.200mm, MOUNTING EAR DISTANCE 1: 104mm, MOUNTING EAR DISTANCE 1: 4.094Replaces Part Numbers: 410-24326

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.