
JAndN Electrical Products Starter
Mfr # 410-24390-JN
Zoro # G308380801
product price: $527.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410-24390-JN
Zoro #
G308380801
UPC #
-
Country of Origin
Turkey
Description
One New Aftermarket Tech InfoFits Bosch 0001250003, 0001250004 Fits FordNew Holland 5801577138 Fits Iveco 5801577138VOLT 12, POWER 3200 kw, HP 4291, CONDITION New, ROTATION DIRECTION Clockwise, ELECTRIC STARTER TYPE Planetary Gear Reduction PLGR, NUMBER OF TEETH 10, GEAR OD 1551, GEAR OD 39400mm, LENGTH 11291, LENGTH 286800 mm, MOUNT HOLE ID 1 10900mm, MOUNT HOLE 1 TYPE Unthreaded, MOUNT HOLE 2 TYPE Unthreaded, MOUNT HOLE ID 3 10900mm, MOUNT HOLE 3 TYPE Unthreaded, REGISTRY OD 3504, REGISTRY OD 89mm, HOUSING ROTATABLE FALSE, WARRANTY 1 Year, MOUNTING EAR DISTANCE 1 3531, MOUNTING EAR DISTANCE 1 89700mm, MOUNTING EAR DISTANCE 2 126800mm, MOUNTING EAR DISTANCE 2 4992Replaces Part Numbers 41024390
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.