Zoro Homepage

JAndN Electrical Products Starter

  • Mfr # 410-24392-JN

  • Zoro # G508365431


product price: $274.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-24392-JN
Zoro #
G508365431
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-FAMILY: Fits Bosch R78, VOLT: 12, POWER: 2 kw, HP: 2.682, CONDITION: New, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Planetary Gear Reduction PLGR, NUMBER OF TEETH: 9, GEAR OD: 25.800mm, LENGTH: 243 mm, MOUNT HOLE ID 1: 10.500mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE ID 2: 10.500mm, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 10.500mm, MOUNT HOLE 3 TYPE: Unthreaded, REGISTRY OD: 84mm, : Holes #2 And #3 have locator dowels 14mm OD X 5mm high-Arrowhead: BF002G20524; Fits Bosch: F002G20524; Mahindra: 0307CC0821NReplaces Part Numbers: 410-24392

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.