Zoro Homepage

JAndN Electrical Products Starter

  • Mfr # 410-29039-JN

  • Zoro # G608365324


product price: $438.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-29039-JN
Zoro #
G608365324
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-FAMILY: Letrika/Fits Mahle AZF42, VOLT: 24, POWER: 4 kw, HP: 5.364, CONDITION: New, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Planetary Gear Reduction PLGR, NUMBER OF TEETH: 11, GEAR OD: 1.614, GEAR OD: 41mm, SOLENOID POSITION: 119, LENGTH: 10.965, LENGTH: 278.500 mm, MOUNT HOLE ID 1: 11mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 11mm, MOUNT HOLE 3 TYPE: Unthreaded, REGISTRY OD: 3.500, REGISTRY OD: 88.900mm, : M10 B+ And Motor Terminals @Spade Activate Terminal, SOLENOID POSITION: 119 °-Arrowhead: 410-29039; JCB: 320/09453, 320A9080; Fits Mahle: 11.131.303, 11.131.805, 11.131.995, 72735633, AZF4211, AZF4267, AZF4579, IS1106, MS0005, MS5Replaces Part Numbers: 410-29039

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.