Zoro Homepage

JAndN Electrical Products Starter

  • Mfr # 410-29040-JN

  • Zoro # G308366782


product price: $423.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-29040-JN
Zoro #
G308366782
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-AGCO: 1029405, 1072559, 3786094M93, 3786094M94, 3823621M92, 3823621M93, 3823621M94, 3823621M95; Arrowhead: 410-29040; Atlantic Quality Parts: 2100-0102; Lester: 33410; Fits Lucas Electric: 2206; Fits Mahle: 11.131.397, 11.131.973, 11.132.175, 72735739, AZF4102, AZF4111, AZF4264, AZF4321, MS0111, MS111-LESTER: 33410, CRITICAL NOTE: Does Not Have Ground Stud from CE Housing, FAMILY: Letrika/Fits Mahle AZJ, VOLT: 12, POWER: 3 kw, HP: 4.023, CONDITION: New, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Planetary Gear Reduction PLGR, NUMBER OF TEETH: 10, GEAR OD: 1.587, GEAR OD: 40.300mm, LENGTH: 243.500 mm, LENGTH: 9.587, MOUNT HOLE ID 1: 10mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 10mm, MOUNT HOLE 3 TYPE: Unthreaded, REGISTRY OD: 3.500, REGISTRY OD: 88.900mm, : M10 B+ And Motor Studs @Spade S TerminalReplaces Part Numbers: 410-29040

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.