Zoro Homepage

JAndN Electrical Products Starter

  • Mfr # 410-29047-JN

  • Zoro # G408365036


product price: $455.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-29047-JN
Zoro #
G408365036
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: IS1193, MS400, SIA0023; Fits Caterpillar: 3127536, 312-7536; JAndN Electrical Products: 410-29047; Lester: 18941; Letrika/Iskra: 11.131.488, 11.131.782, AZF4129, AZF4202, IS 1193; Fits Lucas Electric: LRS03789; Fits Mahle: 11.131.782, AZF4202, AZF4204, IS1193, MS400; Perkins: 2873K601, 2873K631-LESTER: 18941, FAMILY: Letrika/Fits Mahle AZF42, VOLT: 12, POWER: 4.200 kw, HP: 5.632, CONDITION: New, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Planetary Gear Reduction PLGR, NUMBER OF TEETH: 10, GEAR OD: 1.559, GEAR OD: 39.600mm, LENGTH: 10.630, LENGTH: 270 mm, MOUNT HOLE ID 1: 10.900mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 10.900mm, MOUNT HOLE 3 TYPE: Unthreaded, REGISTRY OD: 3.504, REGISTRY OD: 89mm, : M10 B+ And Motor Studs @M6 S TerminalReplaces Part Numbers: 410-29047

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.