Zoro Homepage

JAndN Electrical Products Starter

  • Mfr # 410-29050-JN

  • Zoro # G008365498


product price: $486.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-29050-JN
Zoro #
G008365498
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: SIA0009; CaseIH: 84146320, 87419387; Lester: 19866; Fits Mahle: IS1077, MS101-LESTER: 19866, FAMILY: Letrika/Fits Mahle AZF46, VOLT: 12, POWER: 4.200 kw, HP: 5.632, CONDITION: New, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Planetary Gear Reduction PLGR, NUMBER OF TEETH: 10, GEAR OD: 1.528, GEAR OD: 38.800mm, LENGTH: 12.638, LENGTH: 321 mm, MOUNT HOLE ID 1: 13.400mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 13.400mm, MOUNT HOLE 3 TYPE: Unthreaded, REGISTRY OD: 3.622, REGISTRY OD: 92mm, JUMP START PROTECTION: TRUE, : M10-1.5 B+ and Motor Studs@ Spade S Terminal, MOUNTING EAR DISTANCE 1: 125.700mm, MOUNTING EAR DISTANCE 1: 4.949, MOUNTING EAR DISTANCE 2: 125.700mm, MOUNTING EAR DISTANCE 2: 4.949Replaces Part Numbers: 410-29050

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.