Zoro Homepage

JAndN Electrical Products Starter

  • Mfr # 410-29051-JN

  • Zoro # G108364650


product price: $405.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-29051-JN
Zoro #
G108364650
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 19860, FAMILY: Letrika/Fits Mahle AZE41, VOLT: 12, POWER: 3.200 kw, HP: 4.291, CONDITION: New, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Planetary Gear Reduction PLGR, NUMBER OF TEETH: 10, GEAR OD: 1.539, GEAR OD: 39.100mm, LENGTH: 10.890, LENGTH: 276.600 mm, MOUNT HOLE ID 1: 11mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, MOUNT HOLE ID 3: 11mm, MOUNT HOLE 3 TYPE: Unthreaded, REGISTRY OD: 3.500, REGISTRY OD: 88.900mm, JUMP START PROTECTION: TRUE, : M10-1.5 B+ and Motor Studs@ Spade S Terminal, MOUNTING EAR DISTANCE 1: 3.543, MOUNTING EAR DISTANCE 1: 90mm, MOUNTING EAR DISTANCE 2: 3.543, MOUNTING EAR DISTANCE 2: 90mm, MOUNTING EAR DISTANCE 3: 106mm, MOUNTING EAR DISTANCE 3: 4.173-Arrowhead: IS1189, MS24, MS625, SIA0010; CaseIH: 82036365, 84208918, 87398251; Fits Ford/New Holland: 82036365, 84208918, 87398251; JAndN Electrical Products: 410-29051; Lester: 19860; Letrika/Iskra: 11.131.526, 11.131.570, 11.131.921, 11.131.971, 11.132.282, AZE4123, AZE4139, AZE4194, AZE4210, AZE4267, IS 1189; Fits Lucas Electric: LRS03886; Fits Mahle: IS1189, MS24, MS625Replaces Part Numbers: 410-29051

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.