Zoro Homepage

JAndN Electrical Products Starter

  • Mfr # 410-44141-JN

  • Zoro # G508365417


product price: $412.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-44141-JN
Zoro #
G508365417
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: SHI0092; Hitachi: S114-415; Lester: 18323-LESTER: 18323, VOLT: 12, POWER: 1 kw, HP: 1.341, CONDITION: New, ROTATION DIRECTION: Counter Clockwise, ELECTRIC STARTER TYPE: Direct Drive DD, NUMBER OF TEETH: 9, GEAR OD: 1.134, GEAR OD: 28.800mm, LENGTH: 188 mm, LENGTH: 7.402, MOUNT HOLE ID 1: M8x1.25, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE ID 2: M8x1.25, MOUNT HOLE 2 TYPE: Threaded, REGISTRY OD: 2.240, REGISTRY OD: 56.900mm, MOUNTING EAR DISTANCE 1: 3.504, MOUNTING EAR DISTANCE 1: 89mmReplaces Part Numbers: 410-44141

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.