Zoro Homepage

JAndN Electrical Products Starter

  • Mfr # 410-48225-JN

  • Zoro # G508365738


product price: $372.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-48225-JN
Zoro #
G508365738
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-VOLT: 12, POWER: 2 kw, HP: 2.682, CONDITION: New, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Planetary Gear Reduction PLGR, NUMBER OF TEETH: 9, GEAR OD: 1.378, GEAR OD: 35mm, LENGTH: 233 mm, LENGTH: 9.173, MOUNT HOLE ID 1: 11.200mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, REGISTRY OD: 3.248, REGISTRY OD: 82.500mm, : M8-1.25 B+ And Motor Studs @Spade S Terminal, MOUNTING EAR DISTANCE 1: 105mm, MOUNTING EAR DISTANCE 1: 4.134-Arrowhead: SMT0444; Fits Kubota: 1G484-6300-1, 1G484-63011; Fits Mitsubishi: M008T71871, M8T71871, M8T71872, M8T71874Replaces Part Numbers: 410-48225

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.