Zoro Homepage

JAndN Electrical Products Starter

  • Mfr # 410-48235-JN

  • Zoro # G408365159


product price: $283.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-48235-JN
Zoro #
G408365159
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: M0T22271, M0T22272, SMT0325; Fits Bosch: SR2305X, SR2306X; Fits Denso: 280-4318; JAndN Electrical Products: 410-48235; Lester: 19059, 19062; Fits Lucas Electric: LRS03998; Fits Mitsubishi: M000T22271, M000T22271ZC, M000T22272, M000T22272ZC, M0T22271, M0T22271ZC, M0T22272, M0T22272ZC; Fits Nissan: 23300JA00B, 23300-JA00B, 23300JA00BR, 23300-JA00BR, 23300JA00D, 23300-JA00D, 23300JA00DR, 23300JA01B, 23300-JA01B, 23300JA01BR, 23300-JA01BR-LESTER: 19059, 19062, VOLT: 12, POWER: 1.700 kw, HP: 2.280, CONDITION: New, ROTATION DIRECTION: Counter Clockwise, ELECTRIC STARTER TYPE: Permanent Magnet Gear Reduction PMGR, NUMBER OF TEETH: 13, LENGTH: 134.500 mm, LENGTH: 5.295, MOUNT HOLE ID 1: 13.300mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, REGISTRY OD: 3.232, REGISTRY OD: 82.100mm, : M8-1.25 B+ And Motor Terminals @M5-0.8 S Terminal, MOUNTING EAR DISTANCE 1: 137.600mm, MOUNTING EAR DISTANCE 1: 5.417Replaces Part Numbers: 410-48235

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.