Zoro Homepage

JAndN Electrical Products Starter

  • Mfr # 410-48327-JN

  • Zoro # G608365775


product price: $385.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-48327-JN
Zoro #
G608365775
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 410-48327; Fits Kubota: 1G777-63010, 1G777-63011, 1G777-63012; Lester: 30288; Fits Mitsubishi: M8T50670, M8T50671, M8T50672-LESTER: 30288, VOLT: 12, POWER: 3 kw, HP: 4.023, CONDITION: New, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Planetary Gear Reduction PLGR, NUMBER OF TEETH: 9, GEAR OD: 1.378, GEAR OD: 35mm, LENGTH: 253.600 mm, LENGTH: 9.984, MOUNT HOLE ID 1: 11.400mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE 2 TYPE: Unthreaded, REGISTRY OD: 3.236, REGISTRY OD: 82.200mm, : M8 B+ And Motor Studs @M4 Threaded S Terminal w/Spade Adapter, MOUNTING EAR DISTANCE 1: 104.900mm, MOUNTING EAR DISTANCE 1: 4.130, MOUNTING EAR DISTANCE 2: 104.900mm, MOUNTING EAR DISTANCE 2: 4.130Replaces Part Numbers: 410-48327

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.