Zoro Homepage

JAndN Electrical Products Starter

  • Mfr # 410-48348-JN

  • Zoro # G508364533


product price: $104.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-48348-JN
Zoro #
G508364533
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-LESTER: 19143, VOLT: 12, POWER: 1.400 kw, HP: 1.877, CONDITION: New, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Permanent Magnet Gear Reduction PMGR, NUMBER OF TEETH: 10, GEAR OD: 1.181, GEAR OD: 30mm, LENGTH: 194 mm, LENGTH: 7.638, MOUNT HOLE ID 1: M10x1.25, MOUNT HOLE 1 TYPE: Threaded, MOUNT HOLE ID 2: M10x1.25, MOUNT HOLE 2 TYPE: Threaded, REGISTRY OD: 2.752, REGISTRY OD: 69.900mm, : M8-1.25 B+ And Motor Studs@Spade Type S Terminal, MOUNTING EAR DISTANCE 1: 120mm, MOUNTING EAR DISTANCE 1: 4.724-Arrowhead: 410-48348; Fits Chrysler Motors: 56029577AA; Lester: 19143; Fits Mitsubishi: M0T38671Replaces Part Numbers: 410-48348

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.