Zoro Homepage

JAndN Electrical Products Starter

  • Mfr # 410-48392-JN

  • Zoro # G908380997


product price: $424.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-48392-JN
Zoro #
G908380997
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech InfoVOLT 12, POWER 3 kw, HP 4023, CONDITION New, ROTATION DIRECTION Clockwise, ELECTRIC STARTER TYPE Planetary Gear Reduction PLGR, NUMBER OF TEETH 9, GEAR OD 1358, GEAR OD 34500mm, LENGTH 11280, LENGTH 286500 mm, MOUNT HOLE ID 1 11100mm, MOUNT HOLE 1 TYPE Unthreaded, MOUNT HOLE 2 TYPE Unthreaded, REGISTRY OD 3291, REGISTRY OD 83600mm, WARRANTY 1 Year, MOUNTING EAR DISTANCE 1 104600mm, MOUNTING EAR DISTANCE 1 4118Fits Kubota 1J30163011 Fits Mitsubishi M8T50475Replaces Part Numbers 41048392

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.