Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JAndN Electrical Products Starter

  • Mfr # 410-52437-JN

  • Zoro # G408365678


product price: $430.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-52437-JN
Zoro #
G408365678
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 410-52437; Fits Denso: 428000-698, 428000-6980, 428080-698, 428080-6980, 428080-6981, 428080-6982, 428080-6983, 9742809-698; Hino: 28100E0310, 28100E0310A; Lester: 19336-LESTER: 19336, VOLT: 12, POWER: 3 kw, HP: 4.023, CONDITION: New, ROTATION DIRECTION: Clockwise, ELECTRIC STARTER TYPE: Planetary Gear Reduction PLGR, NUMBER OF TEETH: 11, GEAR OD: 1.563, GEAR OD: 39.700mm, LENGTH: 10.945, LENGTH: 278 mm, MOUNT HOLE ID 1: 15mm, MOUNT HOLE 1 TYPE: Unthreaded, MOUNT HOLE ID 2: M14x1.50, MOUNT HOLE 2 TYPE: Threaded, REGISTRY OD: 105mm, REGISTRY OD: 4.134Replaces Part Numbers: 410-52437

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.